Motion
C20734
0.5313 in, High Speed Steel Material
MI ITEM #03734086
MFR #C20734
Your Price$24.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5313 in, High Speed Steel Material
MI ITEM #03734086
MFR #C20734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.39/each(List $28.05)

Overview

Mfr description
C20734 1813 17/32 S&D 1/2" SHK

Specifications

  • Drill Bit Size
    0.5313 in
  • Flute Length
    3.1250 in
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text