Motion
C20753
0.8750 in, High Speed Steel Material
MI ITEM #03734087
MFR #C20753
Your Price$42.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8750 in, High Speed Steel Material
MI ITEM #03734087
MFR #C20753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.73/each(List $49.14)

Overview

Mfr description
C20753 1813 7/8 S&D 1/2" SHK

Specifications

  • Drill Bit Size
    0.8750 in
  • Flute Length
    3.1250 in
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text