Motion
WH82XHD
Engineering Chain - WH82 Series, 82 / 3.0750 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #03734206
MFR #WH82XHD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - WH82 Series, 82 / 3.0750 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #03734206
MFR #WH82XHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.8125 in
  • Engineering Chain Size & Pitch
    82 / 3.0750 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.5000 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.7500 in
  • Pin Length
    3.5625 in
  • Roller Diameter
    1-1/4 in
  • Tensile Strength
    52000 lbs
  • Weight per Foot
    9.2 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    82 / 3.075 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    400035
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Pin Material
    Alloy Steel, Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon, Heat Treated
  • Series
    WH82
  • Standards Met
    ASME B29.16M
  • Working Load Capacity
    5900 lbs

Overview

Mfr description
WH82XHD WELDED STEEL CHAIN
  • PRICED PER FOOT - SHIPPED IN APPROX. 10' STRANDS - MADE IN THE USA - EXTRA HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought