Motion
C8417-2XLB
SafeGard SMS General Purpose Coverall - 2X-Large, Zipper Front Closure
Mi Item #03734370
MFR #C8417-2XLB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeGard SMS General Purpose Coverall - 2X-Large, Zipper Front Closure
Mi Item #03734370
MFR #C8417-2XLB

Mfr description
C8417-2XLB COVERALL BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    1-1/2 oz/yd²
  • Size
    2X-Large

Details

  • Additional Details
    Elastic Back
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D3776, ASTM D5034, ASTM D5733
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Garment Use
    General Purpose
  • High Visibility
    No
  • Hood Included
    No
  • Material
    Polypropylene
  • Number Of Pockets
    2
  • Product Line
    SafeGard SMS
  • Product Type
    Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)