Motion
RS1-10
Rad-Sequel Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #03734376
MFR #RS1-10
Price$2.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rad-Sequel Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #03734376
MFR #RS1-10

Mfr description
RS1-10 SAFETY GLASSES
  • Rubber tipped temples provide a secure fit
  • Soft, rubber nosepiece provides all-day comfort
  • Polycarbonate lens provides impact resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.51/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.90 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Rubber Tip
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Rad-Sequel
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)