Motion
750LC
Fabric Glove - Ladies - One Size Fits All Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03734841
MFR #750LC
Price$1.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - Ladies - One Size Fits All Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03734841
MFR #750LC

Mfr description
750LC LADIES JERSEY GLOVES 25/CS
  • Cotton/Polyester construction is breatheable and decreases hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.47/pr

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Length  
    50.8 cm
  • Size
    LADIES

Details

  • Additional Details
    Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
  • Application
    Warehousing, Farming, Automotive
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Brown
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    25 Dozen/Case
  • Industry Use
    Warehousing, Farming, Automotive
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Brown
  • Liner Material
    Cotton
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    750 LC
  • Manufacturer Upc Number
    662909619006
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    662909619006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)