Motion
35111.XL

TINGLEY
35111.XL

Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR
MI ITEM #03734855
MFR #35111.XL
Price$24.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
35111.XL

Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR
MI ITEM #03734855
MFR #35111.XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.20/pr

Specifications

Dimensions

  • Height
    5 in
  • Men'S Size
    11 to 13
  • Size
    Xl in-oz

Details

  • Closure Type
    Slip On
  • Color
    Black
  • Footwear Type
    Pull-On
  • Material
    Pvc
  • Outsole Material
    PVC
  • Protection Features Applications
    Chemical Protection, Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • Toe Type
    Plain
  • UPC_NO
    081138351158
  • Upper Material
    PVC

Overview

Mfr description
35111.XL PVC HI-CUT WORK STYLE OVERSHOE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought