Overview
Mfr description
35111.XS PVC HI-CUT WORK STYLE OVERSHOE
Specifications
- Footwear TypeOvershoe
- Protection Features ApplicationsChemical Protection, Waterproof
- Upper MaterialPVC
- Closure TypeSlip-On Only
- ColorBlack
- Men'S Size5 to 6-1/2
- Slip Resistance FeaturesSpikes/Cleats
- SizeX-Small
- UPC_NO081138351110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data