Motion
35121.XL

TINGLEY
35121.XL

Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR
Mi Item #03734859
MFR #35121.XL
Price$30.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
35121.XL

Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR
Mi Item #03734859
MFR #35121.XL

Mfr description
35121.XL 10 PVC OVERBOOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.42/pr

Specifications

Dimensions

  • Height
    10 in
  • Men'S Size
    11 to 13
  • Size
    Xl in-oz

Details

  • Closure Type
    Button Tab
  • Color
    Black
  • Footwear Type
    Snap Tab
  • Material
    Pvc
  • Number Of Buckles Straps
    1
  • Outsole Material
    PVC
  • Protection Features Applications
    Chemical Protection, Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • Toe Type
    Plain
  • UPC_NO
    081138351257
  • Upper Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)