Motion
BHS-12
Bearhug Locknut - 2.360-18 Thread Size, 3.1560 in OD, 2.8440 in Face Dia., 0.5940 in Width, Stainless Steel
Mi Item #03734892
MFR #BHS-12
Price$102.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.360-18 Thread Size, 3.1560 in OD, 2.8440 in Face Dia., 0.5940 in Width, Stainless Steel
Mi Item #03734892
MFR #BHS-12

Mfr description
BHS-12 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.92/each

Specifications

Dimensions

  • Axial Load
    19200 lbs
  • Face Diameter  
    2.8440 in
  • Outside Diameter  
    3.1560 in
  • Overall Width
    0.5940 in
  • Thread Size  
    2.360-18

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)