Motion
FJ3055-05-1010S

DANFOSS AEROQUIP LLC
FJ3055-05-1010S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot 45˚ Elbow - Carbon Steel
Mi Item #03734943
MFR #FJ3055-05-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3055-05-1010S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot 45˚ Elbow - Carbon Steel
Mi Item #03734943
MFR #FJ3055-05-1010S

Mfr description
FJ3055-5-1010S A/C FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    1.190 in
  • Length
    4.370 in
  • Overall Length
    4.370 in
  • Weight
    0.18 lb
  • Width
    1.060 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    7/8-14
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)