Motion
WR132 COTT CONN PINS

PEER CHAIN
WR132 COTT CONN PINS

Cotter Pin - 132 / 6.050 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03735175
MFR #WR132 COTT CONN PINS
Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WR132 COTT CONN PINS

Cotter Pin - 132 / 6.050 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03735175
MFR #WR132 COTT CONN PINS

Mfr description
WR132 COTT CONN PIN
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.38/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    132 / 6.050 in
  • Link Plate Thickness
    0.500 in
  • Pin Diameter
    1.000 in
  • Plate Height
    2.000 in
  • Plate Thickness
    0.500 in
  • Weight
    0.5 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    WR132
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    5071
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI
  • Working Load Capacity
    9500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)