Motion
H78B RIV ROOFTOP

PEER CHAIN
H78B RIV ROOFTOP

Engineering Chain - H78B Series, 78 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #03735177
MFR #H78B RIV ROOFTOP
Price$74.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H78B RIV ROOFTOP

Engineering Chain - H78B Series, 78 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #03735177
MFR #H78B RIV ROOFTOP

Mfr description
H78B RIV X 10 FT ROOFTOP
  • Designed for operations under heavy, concentrated loads, especially in troughs where the products are conveying long distances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.60/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    78 / 2.6090 in
  • Link Plate Height
    1.1250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.125 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    H78B / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    H78B
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)