Motion
H82 "T" HEAD RIVET

PEER CHAIN
H82 "T" HEAD RIVET

Engineering Chain - Riveted, Carbon Steel Material
Mi Item #03735187
MFR #H82 "T" HEAD RIVET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H82 "T" HEAD RIVET

Engineering Chain - Riveted, Carbon Steel Material
Mi Item #03735187
MFR #H82 "T" HEAD RIVET

Mfr description
H82 "T" HEAD RIVET
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Link Plate Height
    1.250 in
  • Pin Diameter
    0.562 in

Details

  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)