Motion
H78 T-HEAD RIVET

PEER CHAIN
H78 T-HEAD RIVET

Engineering Chain - Mill Series, 78 / 2.609 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03735216
MFR #H78 T-HEAD RIVET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H78 T-HEAD RIVET

Engineering Chain - Mill Series, 78 / 2.609 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03735216
MFR #H78 T-HEAD RIVET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H78 T-HEAD RIVET
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.

Specifications

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    Mill
  • Standards Met
    ANSI
  • Chain Number & Pitch
    78 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text