Motion
05B RIV X 10  ft

PEER CHAIN
05B RIV X 10 ft

Roller Chain - British Standard Series, 05B / 8 mm, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03735261
MFR #05B RIV X 10 ft
Price$15.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
05B RIV X 10 ft

Roller Chain - British Standard Series, 05B / 8 mm, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03735261
MFR #05B RIV X 10 ft

Mfr description
05B RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.38/ft

Specifications

Dimensions

  • Inside Width
    0.118 in
  • Link Plate Height
    0.265 in
  • Link Plate Thickness
    0.031 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.090 in
  • Pitch
    5/16 in
  • Plate Height
    0.265 in
  • Plate Thickness
    0.031 in
  • Roller Diameter
    0.196 in
  • Roller Width
    0.118 in
  • Tensile Strength
    1279 ft-lbs
  • Weight
    0.13 lbs
  • Weight per Foot
    0.13 lbs, 0.19 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    05B
  • Chain Number & Pitch
    05B / 8 mm
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    1777
  • Manufacturer Stock Number
    1777
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    243 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)