Motion
CR-0687PX1

NTN
CR-0687PX1

Tapered Roller Bearing Set - 1.2500 in Bore, 2.1270 in OD, 0.5906 in Cone Width, 0.4724 in Cup Width, Special Tolerance Precision Rating
Mi Item #03735393
MFR #CR-0687PX1
Price$60.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CR-0687PX1

Tapered Roller Bearing Set - 1.2500 in Bore, 2.1270 in OD, 0.5906 in Cone Width, 0.4724 in Cup Width, Special Tolerance Precision Rating
Mi Item #03735393
MFR #CR-0687PX1

Mfr description
CR-0687PX1 TAPER ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width
    0.5906 in, 15.001 mm
  • Outside Diameter
    2.1270 in
  • Overall Width
    0.5906 in
  • Precision Rating
    Special tolerance
  • Weight
    0.295 lbs

Details

  • Abma Precision Rating
    Special Tolerance
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359467666
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359467666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)