Motion
N1307L

NTN
N1307L

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
Mi Item #03735401
MFR #N1307L
Price$187.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1307L

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
Mi Item #03735401
MFR #N1307L

Mfr description
N1307L BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.68/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    0.95 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    N1307L BALL BRG
  • Manufacturer Upc Number
    4547359149845
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359149845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)