Motion
5304CZZ

NTN
5304CZZ

Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8740 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #03735442
MFR #5304CZZ
Price$152.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5304CZZ

Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8740 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #03735442
MFR #5304CZZ

Mfr description
5304CZZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.81/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.8740 in, 22.200 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8740 in
  • Precision Rating
    Class 0
  • Weight
    0.49 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5304CZZ
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359596922
  • Max Rpm
    11000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    2850 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    53
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359596922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)