Motion
5306WSC3

NTN
5306WSC3

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, C3
Mi Item #03735444
MFR #5306WSC3
Price$234.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5306WSC3

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, C3
Mi Item #03735444
MFR #5306WSC3

Mfr description
5306WSC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.02/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Inner Ring Width
    1.1875 in, 30.162 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    Class 0
  • Weight
    1.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    US
  • Description
    5306WSC3 BALL BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359539325
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11400 lbf
  • Radial Static Load Capacity
    8750 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359539325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)