Motion
5307WSC3

NTN
5307WSC3

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Open, C3
Mi Item #03735446
MFR #5307WSC3
Price$219.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5307WSC3

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Open, C3
Mi Item #03735446
MFR #5307WSC3

Mfr description
5307WSC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0600 in, 1.524 mm
  • Inner Ring Width
    1.3750 in, 34.925 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3750 in
  • Precision Rating
    Class 0
  • Weight
    1.65 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    US
  • Description
    5307WSC3 BALL BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359539516
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    5300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359539516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)