Motion
5310WSSC3

NTN
5310WSSC3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, 24 ° Contact Angle, C3
Mi Item #03735457
MFR #5310WSSC3
Price$517.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5310WSSC3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, 24 ° Contact Angle, C3
Mi Item #03735457
MFR #5310WSSC3

Mfr description
5310WSSC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.65/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    24 °
  • Fillet Radius
    0.0800 in, 2.032 mm
  • Inner Ring Width
    1.7500 in, 44.450 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    Class 0
  • Weight
    4.06 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    US
  • Description
    5310WSSC3 BALL BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359540147
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24100 lbf
  • Radial Static Load Capacity
    21100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)