Motion
5312WL/C3

NTN
5312WL/C3

Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1250 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #03735463
MFR #5312WL/C3
Price$604.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5312WL/C3

Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1250 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #03735463
MFR #5312WL/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$604.40/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    2.1250 in, 53.975 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    2.1250 in
  • Precision Rating
    Not Rated
  • Weight
    6.6 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    5312WLC3 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    4547359540369
  • Max Rpm
    4000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27300 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    53
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359540369

Overview

Mfr description
5312WLC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text