Motion
124AL

NTN
124AL

Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, Special Clearance
Mi Item #03735478
MFR #124AL
Price$804.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
124AL

Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, Special Clearance
Mi Item #03735478
MFR #124AL

Mfr description
124AL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.03/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    18.208 lbs

Details

  • Ball Retainer Material
    Brass;Bronze
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Configuration
    One
  • Description
    124AL BALL BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    Special Clearance
  • Manufacturer Upc Number
    4547359513912
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    85.00 kN, 19109 lbf
  • Radial Static Load Capacity
    79 kN, 17760 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359513912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)