Motion
216L

NTN
216L

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, With Snap Ring
Mi Item #03735516
MFR #216L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
216L

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, With Snap Ring
Mi Item #03735516
MFR #216L

Mfr description
216L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    216L
  • Long Description
    The 216L is an 80 mm bore radial/deep groove ball bearing with 140 mm OD, 26 mm width, straight design, open type.
  • Manufacturer Catalog Number
    216
  • Manufacturer Upc Number
    4547359518535
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359518535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)