Motion
310BC3

NTN
310BC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #03735536
MFR #310BC3
List Price$270.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
310BC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #03735536
MFR #310BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.18/each for your price

Overview

Mfr description
310BC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Fillet Radius
    0.0950 in, 2.413 mm
  • Max Rpm
    5300 rpm
  • Radial Dynamic Load Capacity
    13938 lbf
  • Radial Static Load Capacity
    8543 lbf
  • Manufacturer Catalog Number
    310BC3
  • Manufacturer Upc Number
    4547359527391
  • UPC_NO
    4547359527391
  • Weight
    2.25 lbs
  • Description
    310BC3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 310BC3 is a radial deep groove ball bearing with a 50 mm bore and 110 mm outside diameter, suitable for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text