Motion
6922LH#BCA

NTN
6922LH#BCA

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #03735544
MFR #6922LH#BCA
Price$128.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6922LH#BCA

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #03735544
MFR #6922LH#BCA

Mfr description
6922LH#BCA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.32/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    20 mm
  • Weight
    1.05 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6922LH#BCA BRG
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN (Normal)
  • Manufacturer Upc Number
    4547359423310
  • Max Rpm
    4100 rpm
  • Maximum Operating RPM
    4100 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    10000 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)