Motion
7214E

NTN
7214E

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, 30 ° Contact Angle, NA
Mi Item #03735549
MFR #7214E
Price$558.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7214E

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, 30 ° Contact Angle, NA
Mi Item #03735549
MFR #7214E

Mfr description
7214E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.49/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    5.736 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7214E
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    NA
  • Manufacturer Upc Number
    4547359588798
  • Max Rpm
    7600 rpm
  • Maximum RPM (Grease)
    5700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17200 lbf
  • Radial Static Load Capacity
    14300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)