Motion
XLS3-1/2AC3

NTN
XLS3-1/2AC3

Radial/Deep Groove Ball Bearing - Straight Bore, 3.5000 in ID, 5.0000 in OD, 0.7500 in Width, Open, Without Snap Ring
Mi Item #03735574
MFR #XLS3-1/2AC3
Price$329.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS3-1/2AC3

Radial/Deep Groove Ball Bearing - Straight Bore, 3.5000 in ID, 5.0000 in OD, 0.7500 in Width, Open, Without Snap Ring
Mi Item #03735574
MFR #XLS3-1/2AC3

Mfr description
XLS3-1/2AC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.78/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Fillet Radius
    0.0630 in, 1.600 mm
  • Inner Ring Width
    0.7500 in, 19.050 mm
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Class 0
  • Weight
    1.34 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    XLS3-1/2AC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The XLS3-1/2AC3 is a 3.5000 in bore radial/deep groove ball bearing with a 5.0000 in OD and 0.7500 in width, open for standard use.
  • Manufacturer Catalog Number
    XLS3-1/2AC3
  • Manufacturer Upc Number
    4547359510904
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9450 lbf
  • Radial Static Load Capacity
    8700 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)