Motion
XLS3-1/4FFA

NTN
XLS3-1/4FFA

Radial/Deep Groove Ball Bearing - Straight Bore, 3.2500 in ID, 4.7500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
MI ITEM #03735575
MFR #XLS3-1/4FFA
Price$488.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS3-1/4FFA

Radial/Deep Groove Ball Bearing - Straight Bore, 3.2500 in ID, 4.7500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
MI ITEM #03735575
MFR #XLS3-1/4FFA

Mfr description
XLS3-1/4FFA BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.26/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Fillet Radius
    0.0470 in, 1.194 mm
  • Inner Ring Width
    0.7500 in, 19.050 mm
  • Outside Diameter  
    4.7500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Class 0
  • Weight
    1.55 lbs

Details

  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    US
  • Description
    XLS3-1/4FFA BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The XLS3-1/4FFA is a 3.2500 in bore radial/deep groove ball bearing with a 4.7500 in OD and 0.7500 in width, double sealed for long life.
  • Manufacturer Catalog Number
    XLS3-1/4FFA
  • Manufacturer Upc Number
    4547359248098
  • Max Rpm
    3900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6100 lbf
  • Radial Static Load Capacity
    5700 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)