Motion
XLS4-1/8C3

NTN
XLS4-1/8C3

Radial/deep Groove Ball Bearing - Straight Bore, 4.1250 in ID, 6.0000 in OD, 0.8750 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #03735577
MFR #XLS4-1/8C3
Price$1,042.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS4-1/8C3

Radial/deep Groove Ball Bearing - Straight Bore, 4.1250 in ID, 6.0000 in OD, 0.8750 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #03735577
MFR #XLS4-1/8C3

Mfr description
XLS4-1/8C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,042.73/each

Specifications

Dimensions

  • Bore Diameter  
    4.1250 in
  • Fillet Radius
    0.0940 in, 2.388 mm
  • Inner Ring Width
    0.8750 in, 22.225 mm
  • Outside Diameter  
    6.0000 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Class 0
  • Weight
    2.61 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    XLS4-1/8C3 BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The XLS4-1/8C3 Radial/Deep Groove Ball Bearing features 4.1250 in bore diameter, straight bore, open closure, 6.0000 in outside diameter, and 0.8750 in width.
  • Manufacturer Catalog Number
    XLS4-1/8C3
  • Manufacturer Upc Number
    4547359511109
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359511109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)