Motion
XLS51C3

NTN
XLS51C3

Radial/deep Groove Ball Bearing - Straight Bore, 5.0000 in ID, 7.0000 in OD, 1.0000 in Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03735581
MFR #XLS51C3
Price$586.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS51C3

Radial/deep Groove Ball Bearing - Straight Bore, 5.0000 in ID, 7.0000 in OD, 1.0000 in Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03735581
MFR #XLS51C3

Mfr description
XLS51C3 BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.62/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    0.0940 in, 2.388 mm
  • Inner Ring Width
    1.0000 in, 25.400 mm
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Class 0
  • Weight
    3.56 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    XLS51C3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing has 5.0000 in bore diameter, open closure, 7.0000 in outside diameter, and 1.0000 in overall width for large radial use.
  • Manufacturer Catalog Number
    XLS51C3
  • Manufacturer Upc Number
    4547359511154
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359511154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)