Motion
RW507CR

NTN
RW507CR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 2.7475 in OD, 1.3060 in Width, Without Snap Ring
MI ITEM #03735600
MFR #RW507CR
Price$350.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RW507CR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 2.7475 in OD, 1.3060 in Width, Without Snap Ring
MI ITEM #03735600
MFR #RW507CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$350.12/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    2.7475 in
  • Overall Width  
    1.3060 in
  • Weight
    0.8 lbs

Details

  • Bore Type
    Straight
  • Description
    RW507CR
  • Long Description
    The RW507CR is a 35 mm bore radial/deep groove ball bearing with 2.7475 in OD, 1.3060 in width, straight design.
  • Manufacturer Catalog Number
    RW507CR
  • Manufacturer Upc Number
    4547359174496
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359174496

Overview

Mfr description
RW507CR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text