Motion
ET-CR1

NTN
ET-CR1

Radial/Deep Groove Ball Bearing - Straight Bore, 42 mm ID, 76 mm OD, 39 mm Width, Without Snap Ring
Mi Item #03735623
MFR #ET-CR1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ET-CR1

Radial/Deep Groove Ball Bearing - Straight Bore, 42 mm ID, 76 mm OD, 39 mm Width, Without Snap Ring
Mi Item #03735623
MFR #ET-CR1

Mfr description
513058 TAPERED ROLLER UNIT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    76 mm
  • Overall Width  
    39 mm
  • Weight
    1.6 lbs

Details

  • Bore Type
    Straight
  • Description
    513058 TAPERED ROLLER UNIT BEARING
  • Long Description
    The ET-CR1 is a 42 mm bore radial/deep groove ball bearing with 76 mm OD, 39 mm width, straight design.
  • Manufacturer Catalog Number
    ET-CR1
  • Manufacturer Upc Number
    4547359535501
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359535501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)