Motion
SF0725

NTN
SF0725

Angular Contact Bearing - 35 mm Bore, 2.2205 in OD, 14 mm Width, Open, Without Snap Ring, CN
MI ITEM #03735630
MFR #SF0725
List Price$82.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0725

Angular Contact Bearing - 35 mm Bore, 2.2205 in OD, 14 mm Width, Open, Without Snap Ring, CN
MI ITEM #03735630
MFR #SF0725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.87/each for your price

Overview

Mfr description
SF0725 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    1290 lbf
  • Radial Static Load Capacity
    1290 lbf
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5052
  • Inner Ring Width
    0.5510 in, 14.000 mm
  • Configuration
    One
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Fillet Radius
    0.1570 in
  • Series
    SF
  • Weight
    0.22 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4550253073604
  • UPC_NO
    4550253073604
  • Description
    SF0725 BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text