Motion
CR1-0678LL

NTN
CR1-0678LL

Tapered Roller Bearing Assembly - 30 mm Bore, 58 mm OD, 42 mm Width, Not Rated Precision
Mi Item #03735637
MFR #CR1-0678LL
Price$139.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CR1-0678LL

Tapered Roller Bearing Assembly - 30 mm Bore, 58 mm OD, 42 mm Width, Not Rated Precision
Mi Item #03735637
MFR #CR1-0678LL

Mfr description
CR1-0678LL HUB BRG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.56/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    58 mm
  • Overall Width
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    1.08 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    CR1-0678LL HUB BRG
  • Finish Coating
    Uncoated
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    CR1
  • UPC_NO
    4547359467949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)