Motion
6361#BCA

NTN
6361#BCA

Needle Roller Bearing - 2.3622 in Bore, Open
Mi Item #03735645
MFR #6361#BCA
Price$77.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6361#BCA

Needle Roller Bearing - 2.3622 in Bore, Open
Mi Item #03735645
MFR #6361#BCA

Mfr description
6361#BCA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.60/each

Specifications

Dimensions

  • Bore Diameter  
    2.3622 in
  • Overall Width  
    44.5 mm
  • Weight
    0.89 lbs

Details

  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Long Description
    The 6361#BCA Needle Roller Bearing features a 2.3622 in bore diameter, 44.5 mm overall width, open closure type, and a weight of 0.89 lbs, making it ideal for specialized machinery applications.
  • Product Type
    Needle Roller Bearings
  • Series
    4T-6300
  • UPC_NO
    4547359404838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)