Motion
6364#BCA

NTN
6364#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
Mi Item #03735648
MFR #6364#BCA
Price$141.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6364#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
Mi Item #03735648
MFR #6364#BCA

Mfr description
6364#BCA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.02/each

Specifications

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6364#BCA BRG
  • Harmonization Code
    8483.50.9040
  • Manufacturer Upc Number
    4547359404876
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359404876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)