Motion
6442#BCA

NTN
6442#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #03735653
MFR #6442#BCA
Price$214.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6442#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #03735653
MFR #6442#BCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.93/each

Specifications

Dimensions

  • Weight
    1.36 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    6442#BCA
  • Harmonization Code
    8483.50.9040
  • Manufacturer Upc Number
    4547359405514
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359405514

Overview

Mfr description
6442#BCA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text