Motion
SC2508C3

NTN
SC2508C3

Radial/Deep Groove Ball Bearing - Straight Bore, 5.0000 in ID, 7.0000 in OD, 1.0000 in Width, Open, Without Snap Ring
Mi Item #03735668
MFR #SC2508C3
Price$423.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC2508C3

Radial/Deep Groove Ball Bearing - Straight Bore, 5.0000 in ID, 7.0000 in OD, 1.0000 in Width, Open, Without Snap Ring
Mi Item #03735668
MFR #SC2508C3

Mfr description
SC2508C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.72/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    3.57 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC2508C3 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The SC2508C3 Radial/Deep Groove Ball Bearing features 5.0000 in bore diameter, straight bore, open closure, 7.0000 in outside diameter, and 1.0000 in width.
  • Manufacturer Catalog Number
    SC2508C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Series
    SC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359498035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)