Motion
MA5214

NTN
MA5214

MA5214 Cylindrical Roller Bearing - Bore Dia.: 70mm, C0, Outside Dia.: 125mm, 1-9/16" Width, Steel Bearing, Round Bore
MI ITEM #03736084
MFR #MA5214
List Price$137.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA5214

MA5214 Cylindrical Roller Bearing - Bore Dia.: 70mm, C0, Outside Dia.: 125mm, 1-9/16" Width, Steel Bearing, Round Bore
MI ITEM #03736084
MFR #MA5214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$137.74/each for your price

Overview

Mfr description
MA5214 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    2.7559 in
  • Outside Diameter
    3.3382 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    1.5625 in
  • Cage Material
    None
  • Closure Type
    Open
  • Fillet Radius
    2.540 mm
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359100860
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Outer Ring Width
    39.688 mm
  • Precision Rating
    ISO Class 0
  • Ring Separation
    Separable Inner Ring
  • Series
    MA
  • Weight
    1.195 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text