Motion
7119TL

NTN
7119TL

Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, Open, 30 ° Contact Angle, C0
MI ITEM #03736163
MFR #7119TL
List Price$847.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7119TL

Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, Open, 30 ° Contact Angle, C0
MI ITEM #03736163
MFR #7119TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$847.67/each for your price

Overview

Mfr description
7119TL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    12060 lbf
  • Cage Material
    Brass
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Configuration
    One
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.0600 in, 1.520 mm
  • Series
    71
  • Weight
    3.18 lbs
  • Manufacturer Upc Number
    4547359436075
  • UPC_NO
    4547359436075
  • Description
    7119TL
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text