Motion
WRC61312

NTN
WRC61312

Inner Ring w/ One Rib, No Rollers
MI ITEM #03736186
MFR #WRC61312
List Price$137.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WRC61312

Inner Ring w/ One Rib, No Rollers
MI ITEM #03736186
MFR #WRC61312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.03/each for your price

Overview

Mfr description
WRC61312 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Diameter
    2.3622 in
  • Outside Diameter
    2.9332 in
  • Material
    Hardened Alloy Steel
  • Bore Type
    Round
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359244649
  • UPC_NO
    4547359244649
  • Weight
    0.679 lbs
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    1.2205 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The WRC61312 is an inner ring with a 2.3622 in bore diameter, 2.9332 in outside diameter, and 1.2205 in overall width, weighing 0.679 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text