Motion
WRE68215

NTN
WRE68215

Inner Ring w/ One Rib, No Rollers
Mi Item #03736192
MFR #WRE68215
Price$146.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WRE68215

Inner Ring w/ One Rib, No Rollers
Mi Item #03736192
MFR #WRE68215

Mfr description
WRE68215 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.05/each

Specifications

Dimensions

  • Bore Diameter
    2.9528 in
  • Outside Diameter
    3.4063 in
  • Overall Width
    1.4961 in
  • Weight
    1.711 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Round
  • Long Description
    The WRE68215 is an inner ring with a 2.9528 in bore diameter, 3.4063 in outside diameter, and 1.4961 in overall width, weighing 1.711 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359244687
  • Material
    Hardened Alloy Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359244687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)