Motion
8445C3

NTN
8445C3

Radial/deep Groove Ball Bearing - Straight Bore, 2.1875 in ID, 120 mm OD, 2.1870 in Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03736198
MFR #8445C3
Price$546.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8445C3

Radial/deep Groove Ball Bearing - Straight Bore, 2.1875 in ID, 120 mm OD, 2.1870 in Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03736198
MFR #8445C3

Mfr description
8445C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.16/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    2.1870 in, 55.550 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    2.1870 in
  • Precision Rating
    ISO Class 0
  • Weight
    3.82 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    8445C3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 8445C3 is a 2.1875 in bore radial/deep groove ball bearing with a 120 mm OD and 2.1870 in width, open for standard use.
  • Manufacturer Catalog Number
    8445C3
  • Manufacturer Upc Number
    4547359589764
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    8000 Series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359589764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)