Motion
203RRAR10

NTN
203RRAR10

Agricultural Radial Special Bearing - Straight, 0.6400 in Bore, 1.5700 in OD, 0.7200 in Width, Open
MI ITEM #03736216
MFR #203RRAR10
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
203RRAR10

Agricultural Radial Special Bearing - Straight, 0.6400 in Bore, 1.5700 in OD, 0.7200 in Width, Open
MI ITEM #03736216
MFR #203RRAR10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.90/each

Specifications

Dimensions

  • Bore Diameter
    0.6400 in
  • Outside Diameter  
    1.5700 in
  • Overall Width  
    0.7200 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    203RRAR10 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 0.6400 in bore diameter, open closure, 1.5700 in outside diameter, and 0.7200 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    203RRAR10
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Open
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359516654

Overview

Mfr description
203RRAR10 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text