Motion
HPS102GR

NTN
HPS102GR

Farm Implement Bearing - Hex, 1.2956 in Bore, 72 mm OD, 1.4843 in Width, Double Sealed
MI ITEM #03736220
MFR #HPS102GR
Your Price$148.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HPS102GR

Farm Implement Bearing - Hex, 1.2956 in Bore, 72 mm OD, 1.4843 in Width, Double Sealed
MI ITEM #03736220
MFR #HPS102GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.78/each(List $171.10)

Overview

Mfr description
HPS102GR BRG

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    1.2956 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Contact Seal
  • Internal Clearance
    C3
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Seal Material
    Nitrile Rubber
  • Outer Ring Type
    Spherical
  • Cage Type
    Pressed
  • Bearing Material
    Through Hardened Steel
  • Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Description
    HPS102GR BRG
  • Application
    Agriculture Bearing
  • Precision Rating
    ISO Class 0
  • Inner Ring Width
    1.4843 in
  • Fillet Radius
    0.0098 in
  • Series
    HPS
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    HPS102GR
  • Manufacturer Upc Number
    4547359477061
  • UPC_NO
    4547359477061
  • Weight
    1.058 lbs
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Harmonization Code
    8482.10.5052
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.2956 in bore diameter, double sealed closure, 72 mm outside diameter, and 1.4843 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text