Motion
FD211REA

NTN
FD211REA

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange Mount, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty
MI ITEM #03736228
MFR #FD211REA
Your Price$383.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FD211REA

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange Mount, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty
MI ITEM #03736228
MFR #FD211REA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$383.91/each(List $441.50)

Overview

Mfr description
FD211REA BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Pressed Steel
  • Duty Type
    Heavy Duty
  • Overall Length
    5.5000 in
  • Bolt Circle Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.7940 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.1870 in
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • End Type
    Open
  • Finish Coating
    Uncoated
  • Series
    FD
  • Housing Construction
    Split
  • UPC_NO
    4547359473162
  • Weight
    5.922 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text