Motion
SNPS108RR

NTN
SNPS108RR

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.5748 in Width, Standard Duty, Set Screw Locking
MI ITEM #03736288
MFR #SNPS108RR
Your Price$89.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNPS108RR

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.5748 in Width, Standard Duty, Set Screw Locking
MI ITEM #03736288
MFR #SNPS108RR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$89.78/each(List $106.18)

Overview

Mfr description
SNPS108RR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.5748 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    6542 lbf
  • Radial Static Load Capacity
    4002 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    3700 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    5/16-24 UNF
  • Precision Rating
    ISO Class 0
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359498479
  • UPC_NO
    4547359498479
  • Weight
    1.279 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text