Motion
A-13

NTN
A-13

Tapered Roller Bearing Full Assembly - 1.3775 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4700 in Cup Width, Class 2 Precision Rating
Mi Item #03736332
MFR #A-13
Price$39.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-13

Tapered Roller Bearing Full Assembly - 1.3775 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4700 in Cup Width, Class 2 Precision Rating
Mi Item #03736332
MFR #A-13

Mfr description
A-13 TAPER ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.3775 in
  • Fillet Radius
    1.3 mm
  • Outside Diameter
    2.3280 in
  • Weight
    0.37 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    L68149
  • Compatible Cup
    L68110V1
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253068327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)